Motion
ECTM3587T-5G
Air Handling (HVAC) Motor - 3 ph, 575 V, TEFC Enclosure
MI ITEM #15032435
MFR #ECTM3587T-5G
Price$3,798.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 ph, 575 V, TEFC Enclosure
MI ITEM #15032435
MFR #ECTM3587T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,798.76/each

Specifications

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Overview

Mfr description
ECTM3587T-5G 2HP, 1765RPM, 3PH, 60HZ, 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought