Motion
ECTM3611T-G-AO
Air Handling (HVAC) Motor - 3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032437
MFR #ECTM3611T-G-AO
Price$3,754.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032437
MFR #ECTM3611T-G-AO

Mfr description
ECTM3611T-G-AO 3HP, 1760RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,754.45/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    18.0200 in
  • Overall Length C Dimension
    18.0200 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in

Details

  • Additional Details
    Chemical Process Features;Polyrex Em (-20F +300F) Bearing Grease;Locked Bearing;Shaft Grounding;Shaft Slinger;Heater Included;120 V
  • Ambient Temperature Range
    113 °F;45 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    3HP, 1760RPM, 3PH, 60HZ, 184T, 3632M, TEAO, F1
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.895
  • Hp
    3 hp
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog Number
    ECTM3611T-G-AO
  • Model
    3632M
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, CURUS, NEMA, NEMA_PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)