Motion
ECTM3664T-G
Air Handling (HVAC) Motor - 2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032442
MFR #ECTM3664T-G
List Price$4,522.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032442
MFR #ECTM3664T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,522.53/each for your price

Overview

Mfr description
ECTM3664T-G 2HP, 1165RPM, 3PH, 60HZ, 184

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    3.15 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Efficiency
    0.885
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    2HP, 1165RPM, 3PH, 60HZ, 184T, 0642M, TEFC, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    Chemical Processing
  • Shaft Type
    Tapped;Key
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6206
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.9300 in
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Frame Material
    Iron
  • Insulation Class
    F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM
  • Weight
    113 lbs
  • Hp
    2 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM3664T-G
  • Additional Details
    Inverter Ready;Heater Included;115 V;Chemical Processing (Not Dc);Shaft Grounding;Shaft Slinger;Polyrex Em (-20F +300F) Bearing Grease
  • Motor Design Code
    B
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6205
  • Overall Length
    15.9300 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text