Motion
ECTM3665T-5G
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #15032443
MFR #ECTM3665T-5G
Price$5,222.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #15032443
MFR #ECTM3665T-5G

Mfr description
ECTM3665T-5G 5HP, 1750RPM, 3PH, 60HZ, 18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,222.25/each

Specifications

Dimensions

  • Overall Length C Dimension
    18.1300 in;460.50 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in, 28.57 mm

Details

  • Additional Details
    Inverter Duty Rated;Class F Insulation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    -13 to 104 °F;-25 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1750 rpm
  • Country of Origin
    USA
  • Description
    HP:5, F#184T, RPM:1750, 575V, TEFC
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.1 A
  • Full Load Efficiency
    0.917
  • Full Load Torque
    15 ft-lbs;20.3 N-m
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    IP54
  • KVA Code
    J
  • Manufacturer Catalog Number
    ECTM3665T-5G
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205 ZZ
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CE Marked, CSA Certified, NEMA, UL Recognized
  • Synchronous Rpm
    1800 rpm
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)