Motion
ECTM3667T-G
Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032445
MFR #ECTM3667T-G
List Price$4,465.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032445
MFR #ECTM3667T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,465.36/each for your price

Overview

Mfr description
ECTM3667T-G 1.5HP, 1170RPM, 3PH, 60HZ, 1

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    2.5 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Efficiency
    0.875
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    1.5HP, 1170RPM, 3PH, 60HZ, 182T, 0630M, TEFC, F
  • Assembly Box Mounting
    F1
  • Shaft Type
    Tapped;Key
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6206
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.9300 in
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Frame Material
    Iron
  • Insulation Class
    F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM
  • Weight
    99 lbs
  • Hp
    1.5 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM3667T-G
  • Additional Details
    Inverter Ready;Chemical Processing (Not Dc);Locked Bearing;Shaft Grounding;Shaft Slinger
  • Motor Design Code
    B
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Overall Length
    15.9300 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text