Motion
ECTM3764T-5G
Air Handling (HVAC) Motor - 3 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032447
MFR #ECTM3764T-5G
Price$6,743.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032447
MFR #ECTM3764T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,743.82/each

Specifications

Dimensions

  • Overall Length
    19.5800 in
  • Overall Length C Dimension
    19.5800 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    211 lbs

Details

  • Additional Details
    Inverter Ready;Chemical Processing (Not Dc);Locked Bearing;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    3HP, 1165RPM, 3PH, 60HZ, 213T, 0736M, TEFC, F1
  • Description Keyword
    Chemical Processing
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.6 A
  • Full Load Efficiency
    0.895
  • Hp
    3 hp
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog Number
    ECTM3764T-5G
  • Motor Design Code
    B
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Shaft Type
    Tapped;Key
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Polyrex EM
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 HZ

Overview

Mfr description
ECTM3764T-5G 3HP, 1165RPM, 3PH, 60HZ, 21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought