Motion
ECTM3764T-G
Air Handling (HVAC) Motor - 3 hp, 1200 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032448
MFR #ECTM3764T-G
List Price$6,525.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 hp, 1200 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032448
MFR #ECTM3764T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,525.89/each for your price

Overview

Mfr description
ECTM3764T-G 3HP, 1165RPM, 3PH, 60HZ, 213

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    4.5 A, 9 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Efficiency
    0.895
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    3HP, 1165RPM, 3PH, 60HZ, 213T, 0736M, TEFC, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    Chemical Processing
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6307
  • Shaft Diameter
    1.3750 in
  • Type Of Bearing
    Sealed
  • Opposite Drive End Bearing Type
    Sealed Ball
  • Frame Material
    Iron
  • Insulation Class
    F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM
  • Weight
    211 lbs
  • Hp
    3 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM3764T-G
  • Additional Details
    Inverter Ready;Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Locked Bearing;Flying Leads;Tapped & Key Pulley Shaft;Shaft Grounding;Shaft Slinger
  • Model
    0736M
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Overall Length
    19.5800 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text