Motion
ECTM3768T-G
Air Handling (HVAC) Motor - 5 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032450
MFR #ECTM3768T-G
List Price$6,614.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032450
MFR #ECTM3768T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,614.34/each for your price

Overview

Mfr description
ECTM3768T-G 5HP, 1160RPM, 3PH, 60HZ, 15T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    14.8 A, 7.4 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Efficiency
    0.895
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    5HP, 1160RPM, 3PH, 60HZ, 15T, 0746M, TEFC, F1, N
  • Assembly Box Mounting
    F1
  • Description Keyword
    Chemical Processing
  • Shaft Type
    Tapped;Key
  • Drive End Bearing
    6307
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Type Of Bearing
    Sealed
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM, UR
  • Hp
    5 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM3768T-G
  • Additional Details
    Inverter Ready;Cast Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Locked Bearing;Flying Leads;Chemical Processing (Not Dc);Shaft Slinger;Shaft Grounding
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6206
  • Overall Length
    19.5800 in, 497.32 mm
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text