Motion
ECTM3768T-G-AO
Air Handling (HVAC) Motor - 5 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #15032451
MFR #ECTM3768T-G-AO
Price$4,942.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #15032451
MFR #ECTM3768T-G-AO

Mfr description
ECTM3768T-G-AO 5 AIR OVERHP, 1160RPM, 3P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,942.82/each

Specifications

Dimensions

  • Overall Length
    19.6200 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in

Details

  • Additional Details
    Inverter Ready;Heater Included;115 V;Locked Bearing;Flying Leads;Vertical Lifting Lugs;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    5 AIR OVERHP, 1160RPM, 3PH, 60HZ, 215T, 0746M
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.895
  • Hp
    5 hp
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog Number
    ECTM3768T-G-AO
  • Motor Design Code
    A
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6206
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, NEMA, NEMA_PREMIUM, UR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Sealed
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)