Motion
ECTM3774T-5G
Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032455
MFR #ECTM3774T-5G
Price$7,369.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032455
MFR #ECTM3774T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,369.67/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    19.5800 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    231 lbs

Details

  • Additional Details
    Inverter Ready;Chemical Processing (Not Dc);Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Locked Bearing;Flying Leads;Tapped & Key Pulley Shaft;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:10, F#215T, RPM:1760, 575V, TEFC
  • Description Keyword
    Chemical Processing
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.8 A
  • Full Load Efficiency
    0.917
  • Hp
    10 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    ECTM3774T-5G
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Sealed
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz

Overview

Mfr description
ECTM3774T-5G 10HP, 1760RPM, 3PH, 60HZ, 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought