Motion
ECTM4100T-G-AO
Air Handling (HVAC) Motor - 15 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032460
MFR #ECTM4100T-G-AO
List Price$9,710.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 15 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032460
MFR #ECTM4100T-G-AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,710.57/each for your price

Overview

Mfr description
ECTM4100T-G-AO 15 AIR OVERHP, 1175RPM, 3

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    21 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Efficiency
    0.917
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    15 AIR OVERHP, 1175RPM, 3PH, 60HZ, 284T, 1046
  • Assembly Box Mounting
    F1
  • Shaft Type
    Tapped;Key
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6311
  • Shaft Diameter
    1.8750 in
  • Type Of Bearing
    Sealed
  • Frame Material
    Iron
  • Insulation Class
    F
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    C UR US, CSA EEV, NEMA, NEMA_PREMIUM
  • Weight
    391 lbs
  • Hp
    15 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM4100T-G-AO
  • Additional Details
    Chemical Processing (Not Dc);Iron Frame;Polyrex Em Grease;Heater Included;115 V;Locked Bearing;Flying Leads;Vertical Lifting Lugs;Shaft Grounding;Shaft Slinger
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Overall Length
    25.7100 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text