Motion
ECTM4102T-5G
Air Handling (HVAC) Motor - 20 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032461
MFR #ECTM4102T-5G
List Price$19,147.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 20 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032461
MFR #ECTM4102T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,147.56/each for your price

Overview

Mfr description
ECTM4102T-5G 20HP, 1175RPM, 3PH, 60HZ, 2

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    22 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Efficiency
    0.917
  • Volts @ Frequency
    575 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    20HP, 1175RPM, 3PH, 60HZ, 286T, 1054M, TEFC, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    Chemical Processing
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6311
  • Shaft Diameter
    1.8750 in
  • Type Of Bearing
    Sealed
  • Frame Material
    Iron
  • Insulation Class
    F
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM, NEMA
  • Hp
    20 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM4102T-5G
  • Additional Details
    Inverter Ready;Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Shaft Grounding;Shaft Slinger;Tapped & Key Shaft
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6309
  • Overall Length
    27.5700 in
  • Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text