Motion
ECTM4102T-G
Air Handling (HVAC) Motor - 20 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #15032462
MFR #ECTM4102T-G
Price$21,136.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 20 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #15032462
MFR #ECTM4102T-G

Mfr description
ECTM4102T-G 20HP, 1180RPM, 3PH, 60HZ, 28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,136.93/each

Specifications

Dimensions

  • Overall Length
    27.5700 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    437 lbs

Details

  • Additional Details
    Inverter Ready;Chemical Processing (Not Dc);Locked Bearing;Flying Leads;9 @ 10 Awg;Vertical Lifting Lugs;Polyrex Em (-20F +300F);Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    HP:20, F#286T, RPM:1180, 230/460V, TEFC
  • Description Keyword
    Chemical Processing
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    27 A, 54 A
  • Full Load Efficiency
    0.917
  • Hp
    20 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    ECTM4102T-G
  • Motor Design Code
    A
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Shaft Type
    Tapped;Key
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Sealed
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)