Motion
ECTM4110T-G-AO
1800 rpm, 3 ph, 230 V/460 V, 324T Frame, TEAO Enclosure
MI ITEM #15032469
MFR #ECTM4110T-G-AO
Your Price$11,891.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 324T Frame, TEAO Enclosure
MI ITEM #15032469
MFR #ECTM4110T-G-AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,891.53/each(List $14,269.84)

Overview

Mfr description
ECTM4110T-G-AO 40 AIR OVERHP, 1775RPM, 3

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    324T
  • Enclosure Type
    TEAO
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text