Motion
ECTM4115T-5G
Air Handling (HVAC) Motor - 50 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032472
MFR #ECTM4115T-5G
Price$25,669.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 50 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032472
MFR #ECTM4115T-5G

Mfr description
ECTM4115T-5G 50HP, 1775RPM, 3PH, 60HZ, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,669.58/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6311
  • Overall Length
    30.3400 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    700 lbs

Details

  • Additional Details
    Inverter Ready;Chemical Processing (Not Dc);Rigid Base Indicator;Polyrex Em (-20F +300F) Bearing Grease;No Blower;No Drip Cover;Not Electrically Isolated Bearing;No Feedback Device;Vertical Lifting Lugs;Locked Bearing;Flying Leads Motor Lead Termination;3 @ 8 Awg Motor Lead Quantity/Wire Size;Pulley End Sealed Bearing;Tapped & Key Pulley Shaft Indicator;No Rodent Screen;Shaft Grounding;Shaft Slinger;Single Speed;Direct On Line Starting Method;No Vibration Sensor
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    46.0 A at 575 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    50HP, 1775RPM, 3PH, 60HZ, 326T, 1272M, TEFC, F1
  • Description Keyword
    Chemical Processing
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    46 A
  • Full Load Current
    46 A
  • Full Load Efficiency
    0.945
  • Hp
    50 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    ECTM4115T-5G
  • Motor Category
    Chemical Processing
  • Motor Design Code
    A
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • Nameplate
    ECTM4115T-5G
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards
    CSA EEV, CURUSEEV, NEMA PREMIUM, ROHS COMPLIANT
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM, ROHS COMPLIANT
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)