Motion
ECTM4115T-G
Air Handling (HVAC) Motor - 50 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032473
MFR #ECTM4115T-G
List Price$23,253.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 50 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032473
MFR #ECTM4115T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,253.61/each for your price

Overview

Mfr description
ECTM4115T-G 50HP, 1775RPM, 3PH, 60HZ, 32

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    116 A, 58 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Efficiency
    0.945
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:50, F#326T, RPM:1775, 230/460V, TEFC
  • Assembly Box Mounting
    F1
  • Shaft Type
    Tapped;Key
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    2.1250 in
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6311
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM
  • Weight
    700 lbs
  • Hp
    50 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM4115T-G
  • Additional Details
    Inverter Ready;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease;Iron Frame Material;Chemical Processing (Not Dc) Product Family
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overall Length
    30.3400 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text