Motion
ECTM4115T-G-AO
1800 rpm, 3 ph, 230 V/460 V, 326T Frame, TEAO Enclosure
MI ITEM #15032474
MFR #ECTM4115T-G-AO
Price$14,692.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 326T Frame, TEAO Enclosure
MI ITEM #15032474
MFR #ECTM4115T-G-AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,692.45/each

Specifications

Dimensions

  • Frame Size
    326T

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
ECTM4115T-G-AO 50 AIR OVERHP, 1775RPM, 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought