Motion
ECTM4117T-G
Air Handling (HVAC) Motor - 30 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032476
MFR #ECTM4117T-G
List Price$25,793.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 30 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032476
MFR #ECTM4117T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,793.20/each for your price

Overview

Mfr description
ECTM4117T-G 30HP, 1180RPM, 3PH, 60HZ, 32

Specifications

  • Motor Category
    Chemical Processing
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    39 A, 78 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase Induction
  • KVA Code
    H
  • Full Load Efficiency
    0.93
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    30HP, 1180RPM, 3PH, 60HZ, 326T, 1264M, TEFC, F1
  • Assembly Box Mounting
    F1
  • Description Keyword
    Chemical Processing
  • Shaft Type
    Tapped;Key
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6312
  • Shaft Diameter
    2.1250 in, 53.97 mm
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6311
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, CURUSEEV, NEMA PREMIUM, NEMA
  • Weight
    640 lbs, 290.299 kg
  • Hp
    30 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    ECTM4117T-G
  • Additional Details
    Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Inverter Duty;Rigid Base;Shaft Grounding;Shaft Slinger;Chemical Processing (Not Dc)
  • Model
    1264M
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6311
  • Overall Length
    30.3400 in, 770.63 mm
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text