Motion
ECTM4308T-G
1200 rpm, 3 ph, 230 V/460 V, 364T Frame, TEFC Enclosure
MI ITEM #15032478
MFR #ECTM4308T-G
Your Price$26,270.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 230 V/460 V, 364T Frame, TEFC Enclosure
MI ITEM #15032478
MFR #ECTM4308T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26,270.23/each(List $31,524.27)

Overview

Mfr description
ECTM4308T-G 40HP, 1190RPM, 3PH, 60HZ, 36

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    364T
  • Enclosure Type
    TEFC
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text