Motion
ECTM4312T-G
Air Handling (HVAC) Motor - 50 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032480
MFR #ECTM4312T-G
Price$38,574.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 50 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032480
MFR #ECTM4312T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38,574.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6313
  • Opposite Drive End Bearing Size
    6313
  • Overall Length
    33.7800 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3740 in
  • Weight
    908 lbs

Details

  • Additional Details
    Iron Frame;Polyrex Em Grease;Inverter Ready;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    124 A;62 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    HP:50, F#364T, RPM:1185, 230/460V, TEFC
  • Description Keyword
    Three Phase
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    124 A;62
  • Full Load Current
    124 A, 62 A
  • Full Load Efficiency
    0.941
  • Hp
    50 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Catalog Number
    ECTM4312T-G
  • Motor Category
    HVAC
  • Motor Design Code
    B
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA PREMIUM, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
ECTM4312T-G 50HP, 1185RPM, 3PH, 60HZ, 36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought