Motion
ECTM4314T-5G
Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1760 rpm Base
Mi Item #15032481
MFR #ECTM4314T-5G
Price$36,645.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1760 rpm Base
Mi Item #15032481
MFR #ECTM4314T-5G

Mfr description
ECTM4314T-5G 60HP, 1780RPM, 3PH, 60HZ, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,645.93/each

Specifications

Dimensions

  • Service Factor
    1.15

Details

  • Base RPM
    1760 rpm
  • Description
    HP:10, F#215T, RPM:1760, 575V, TEFC
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.3 A
  • Full Load Efficiency
    0.917
  • Hp
    10 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    ECTM4314T-5G
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • NEMA Design Class
    B
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)