Motion
ECTM4314T-G
Air Handling (HVAC) Motor - 60 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032482
MFR #ECTM4314T-G
List Price$33,196.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 60 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032482
MFR #ECTM4314T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33,196.91/each for your price

Overview

Mfr description
ECTM4314T-G 60HP, 1780RPM, 3PH, 60HZ, 36

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • Full Load Amps
    70 A
  • Full Load Efficiency
    0.95
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    60HP, 1780RPM, 3PH, 60HZ, 364T, A3658M, TEFC, F
  • Assembly Box Mounting
    F1
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    65BC03JGG30A
  • Shaft Diameter
    2.3740 in
  • Overall Length C Dimension
    33.7800 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6313
  • Opposite Drive End Bearing Size
    6313
  • Frame Material
    Iron
  • Insulation Class
    F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CCSAUSEEV, NEMA
  • Weight
    952 lbs
  • Hp
    60 hp
  • Manufacturer Catalog Number
    ECTM4314T-G
  • Additional Details
    Inverter Ready;Shaft Grounding;Shaft Slinger;Standard Lifting Lugs;Polyrex Em (-20F +300F) Grease
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    65BC03JGG30A
  • Overall Length
    33.7800 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text