Motion
ECTM4316T-G
Air Handling (HVAC) Motor - 20 hp, 1800 rpm, 3 ph, 230 V, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #15032485
MFR #ECTM4316T-G
List Price$38,195.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 20 hp, 1800 rpm, 3 ph, 230 V, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #15032485
MFR #ECTM4316T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,195.78/each for your price

Overview

Mfr description
ECTM4316T-G 75HP, 1780RPM, 3PH, 60HZ, 36

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1770 rpm
  • KVA Code
    G
  • Full Load Amps
    48 A;24 A
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6311
  • Frame Material
    Iron
  • Insulation Class
    H
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text