Motion
ECTM4400T-4G
Air Handling (HVAC) Motor - 3 ph, 460 V, TEFC Enclosure
Mi Item #15032486
MFR #ECTM4400T-4G
Price$55,379.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 ph, 460 V, TEFC Enclosure
Mi Item #15032486
MFR #ECTM4400T-4G

Mfr description
ECTM4400T-4G 100HP, 1785RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,379.06/each

Specifications

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)