Motion
ECTM4403T-5G
Air Handling (HVAC) Motor - 60 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032487
MFR #ECTM4403T-5G
Price$48,336.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 60 hp, 1200 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #15032487
MFR #ECTM4403T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48,336.03/each

Specifications

Dimensions

  • Drive End Bearing Size
    6316
  • Opposite Drive End Bearing Size
    6316
  • Overall Length
    38.1900 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1322 lbs

Details

  • Additional Details
    Iron Frame;Polyrex Em (-20F +300F) Bearing Grease;Inverter Ready;Cooling Tower Product Family;Shaft Grounding;Shaft Slinger
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    60HP, 1185RPM, 3PH, 60HZ, 405T, A40064M, TEFC
  • Description Keyword
    Cooling Tower
  • Drive End Bearing
    80BC03J30X
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    55.2 A
  • Full Load Efficiency
    0.95
  • Hp
    60 hp
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Catalog Number
    ECTM4403T-5G
  • Motor Design Code
    B
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    80BC03J30X
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    EEV, NEMA, cCSAus
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz

Overview

Mfr description
ECTM4403T-5G 60HP, 1185RPM, 3PH, 60HZ, 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought