Motion
EFM2515T-G
1800 rpm, 3 ph, 230 V/460 V, 256T Frame, OPSB Enclosure
MI ITEM #15032493
MFR #EFM2515T-G
Price$5,577.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 256T Frame, OPSB Enclosure
MI ITEM #15032493
MFR #EFM2515T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,577.64/each

Specifications

Dimensions

  • Frame Size
    256T

Details

  • Enclosure Type
    OPSB (Open Slotted Band)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
EFM2515T-G 20HP, 1765RPM, 3PH, 60HZ, 256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought