Motion
EFM2531T-G
Air Handling (HVAC) Motor - 25 hp, 1800 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032494
MFR #EFM2531T-G
Price$8,764.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 25 hp, 1800 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032494
MFR #EFM2531T-G

Mfr description
EFM2531T-G 25HP, 1775RPM, 3PH, 60HZ, 284
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,764.86/each

Specifications

Dimensions

  • Overall Length
    26.0600 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in

Details

  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base Indicator;Standard Lifting Lugs;Shaft Grounding
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1800 rpm
  • Description
    25HP, 1775RPM, 3PH, 60HZ, 284T, 4050M, OPSB, F2
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    30 A, 60 A
  • Full Load Efficiency
    0.936
  • Hp
    25 hp
  • Insulation Class
    H
  • KVA Code
    G
  • Manufacturer Catalog Number
    EFM2531T-G
  • Motor Category
    General Purpose
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, EISA, NEMA, UR
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)