1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
EFM2535T-G
Air Handling (HVAC) Motor - 3 ph, 460 V, ODP Enclosure
MI ITEM #
15032495
MFR #
EFM2535T-G
List Price
$8,604.09
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY EFM2535T-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
EFM2535T-G
Air Handling (HVAC) Motor - 3 ph, 460 V, ODP Enclosure
MI ITEM #
15032495
MFR #
EFM2535T-G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,604.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
EFM2535T-G 30HP, 1775RPM, 3PH, 60HZ, 286
Specifications
Motor Phase
3 ph
Motor Supply Voltage
460 V
Enclosure Type
ODP
Frame Material
Steel
Product Type
Air Handling (HVAC) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data