Motion
EFM2543T-G
Air Handling (HVAC) Motor - 50 hp, 1800 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032497
MFR #EFM2543T-G
Price$13,455.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 50 hp, 1800 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15032497
MFR #EFM2543T-G

Mfr description
EFM2543T-G 50HP, 1775RPM, 3PH, 60HZ, 326
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,455.27/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6311
  • Overall Length
    27.6900 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    497 lbs

Details

  • Additional Details
    Inverter Ready
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    114 A;57 A at 230 V;460 V
  • Assembly Box Mounting
    F2
  • Base RPM
    1800 rpm
  • Description
    50HP, 1775RPM, 3PH, 60HZ, 326T, 4256M, OPSB, F2
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6312
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    114 A;57 A
  • Full Load Current
    114 A, 57 A
  • Full Load Efficiency
    0.945
  • Hp
    50 hp
  • Hz
    60 Hz
  • Insulation Class
    H
  • KVA Code
    G
  • Manufacturer Catalog Number
    EFM2543T-G
  • Motor Category
    General Purpose
  • Motor Design Code
    A
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    EFM2543T-G
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6311
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards
    CURUSEEV, NEMA, RoHS Compliant
  • Standards Met
    CURUSEEV, NEMA, RoHS Compliant
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)