Motion
EFM3157T-G
Air Handling (HVAC) Motor - 3 ph, 460 V, OPSB Enclosure
MI ITEM #15032501
MFR #EFM3157T-G
Price$2,227.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 ph, 460 V, OPSB Enclosure
MI ITEM #15032501
MFR #EFM3157T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,227.78/each

Specifications

Details

  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors

Overview

Mfr description
EFM3157T-G 2HP, 1760RPM, 3PH, 60HZ, 145T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought