Motion
EFM3211T-G
Air Handling (HVAC) Motor - 3 ph, 230 V, OPSB Enclosure
Mi Item #15032503
MFR #EFM3211T-G
Price$2,609.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3 ph, 230 V, OPSB Enclosure
Mi Item #15032503
MFR #EFM3211T-G

Mfr description
EFM3211T-G 3HP, 1765RPM, 3PH, 60HZ, 182T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,609.64/each

Specifications

Details

  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Product Type
    Air Handling (HVAC) Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)