Motion
EFM3212T-G
Air Handling (HVAC) Motor - 5 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #15032504
MFR #EFM3212T-G
Price$2,295.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 5 hp, 3600 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #15032504
MFR #EFM3212T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,295.28/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    13.6200 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    63 lbs

Details

  • Additional Details
    Inverter Ready;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease;No Drip Cover;Not Electrically Isolated;No Lifting Lugs;Flying Leads;Reversible Rotation;Direct On Line Starting
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    3600 rpm
  • Description
    5HP, 3465RPM, 3PH, 60HZ, 182T, 3622M, OPSB, F2
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.9 A
  • Full Load Efficiency
    0.865
  • Hp
    5 hp
  • Insulation Class
    H
  • KVA Code
    J
  • Manufacturer Catalog Number
    EFM3212T-G
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA PREMIUM, NEMA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
EFM3212T-G 5HP, 3465RPM, 3PH, 60HZ, 182T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought