Motion
EFM3311T-G
Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032505
MFR #EFM3311T-G
List Price$3,590.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15032505
MFR #EFM3311T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,590.25/each for your price

Overview

Mfr description
EFM3311T-G 7.5HP, 1770RPM, 3PH, 60HZ, 21

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    9.8 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Efficiency
    0.91
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3734M, OPSB, F
  • Assembly Box Mounting
    F2
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6307
  • Shaft Diameter
    1.3750 in
  • Type Of Bearing
    Ball
  • Frame Material
    Steel
  • Insulation Class
    H
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CURUSEEV, NEMA PREMIUM
  • Hp
    7.5 hp
  • Manufacturer Catalog Number
    EFM3311T-G
  • Additional Details
    Inverter Ready;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease;Standard Lifting Lugs;Locked Bearing;Flying Leads;Shaft Grounding
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6206
  • Overall Length
    16.3200 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought