Motion
IDDRPM5017504
IDDRPM5017504
Mi Item #15032529
MFR #IDDRPM5017504
Price$371,994.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDDRPM5017504
Mi Item #15032529
MFR #IDDRPM5017504

Mfr description
IDDRPM5017504 1750HP, 1750, 600V, RL5035
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371,994.82/each

Specifications

Dimensions

  • Input Current
    1512 A

Details

  • Additional Details
    N, mally Closed Thermostat Shaft Grounding Polyrex EM -20F +300F Bearing Grease
  • Agency Listing
    CCSA US
  • Ambient Temperature Range
    -25 to 40 °C, -13 to 104 °F
  • Drive Output Voltage
    600 VAC
  • Drive Supply Voltage
    600 V ac
  • Enclosure Rating
    IP23
  • Enclosure Type
    DPFV
  • Feedback Type
    Encoder
  • Horsepower Rating Heavy Duty
    1750 hp
  • Horsepower Rating Normal Duty
    1750 hp
  • Input Frequency Rating
    60 Hz
  • Manufacturer Catalog Number
    IDDRPM5017504
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -25 °C, -13 104 °F
  • Motor Phase
    3
  • Mounting Type
    Rigid Base
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operating Temperature Range
    -13 to 104 °F, -25 to 40 °C
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    1512 A
  • Output Current Normal Duty
    1512 A
  • Peak Current
    1512 A
  • Peak Current Heavy Duty
    1512 A
  • Peak Current Normal Duty
    1512 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Serial Communication Device Net
    Yes
  • Serial Communication Interbus S
    Yes
  • Series
    General Industrial
  • Standard Operating Temperature Range
    -13 to 104 °F
  • Standards Met
    CCSA US, NEMA
  • Trade / Brand Name
    BALDOR ELECTRIC COMPANY
  • Typical Application
    General Industrial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)