Motion
IDDRPM509006
IDDRPM509006
Mi Item #15032530
MFR #IDDRPM509006
Price$326,681.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDDRPM509006
Mi Item #15032530
MFR #IDDRPM509006

Mfr description
IDDRPM509006 900HP, 1150, 460V, RL5024,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326,681.37/each

Specifications

Dimensions

  • Input Current
    1031 A
  • Weight
    4870 lbs, 2208.99 kg

Details

  • Additional Details
    N, mally Closed Thermostat Shaft Grounding Rigid Base Indicat, Polyrex EM -20F +300F Bearing Grease
  • Agency Listing
    CCSA US
  • Ambient Temperature Range
    -25 to 40 °C, -13 to 104 °F
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    IP23
  • Enclosure Type
    DPFV
  • Feedback Type
    Encoder
  • Horsepower Rating Heavy Duty
    900 hp
  • Horsepower Rating Normal Duty
    900 hp
  • Input Frequency Rating
    38.9 Hz
  • Manufacturer Catalog Number
    IDDRPM509006
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -25 °C, -13 104 °F
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operating Temperature Range
    -13 to 104 °F, -25 to 40 °C
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    1031 A
  • Output Current Normal Duty
    1031 A
  • Peak Current
    1036 A
  • Peak Current Heavy Duty
    1036 A
  • Peak Current Normal Duty
    1036 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Serial Communication Device Net
    Yes
  • Serial Communication Interbus S
    Yes
  • Series
    General Industrial
  • Standard Operating Temperature Range
    -13 to 104 °F
  • Standards Met
    CCSA US, NEMA
  • Trade / Brand Name
    BALDOR ELECTRIC COMPANY
  • Typical Application
    General Industrial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)