Motion
SPM2513T
Super Premium SP4 General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, ODP Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #15032533
MFR #SPM2513T
Price$5,666.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, ODP Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #15032533
MFR #SPM2513T

Mfr description
SPM2513T 15HP, 1770RPM, 3PH, 60HZ, 254T,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,666.05/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254T
  • Opposite Drive End Bearing Size
    6208
  • Overall Length C Dimension
    23.20 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    290 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    36.6 / 18.3 A
  • Full Load Efficiency
    93.6 %
  • Insulation Class
    F
  • IP Rating
    NONE
  • Manufacturer Product Page
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot Mount
  • NEMA Design Class
    A
  • Product Brochure
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA PREMIUM, WEEE
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)