Motion
SPM3455
Super Premium SP4 General Purpose Motor - 1/4 hp, 1200 rpm, 3 ph, 230/460 V, 48 Frame, TEFC Enclosure, 60 Hz, 1150 rpm Base, Continuous Duty
Mi Item #15032584
MFR #SPM3455
Price$1,318.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 1/4 hp, 1200 rpm, 3 ph, 230/460 V, 48 Frame, TEFC Enclosure, 60 Hz, 1150 rpm Base, Continuous Duty
Mi Item #15032584
MFR #SPM3455

Mfr description
SPM3455 .25HP, 1150RPM, 3PH, 60HZ, 48, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.72 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    27 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    1150 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.3 / .65 A
  • Full Load Efficiency
    74 %
  • Insulation Class
    B
  • IP Rating
    NONE
  • Manufacturer Product Page
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot Mount
  • NEMA Design Class
    B
  • Product Brochure
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    C UR US, WEEE
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)