Motion
SPNM3543
General Purpose Motor - 0.750 hp, 3 ph, 230/460 V, TENV Enclosure, Continuous Duty
MI ITEM #15032633
MFR #SPNM3543
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 0.750 hp, 3 ph, 230/460 V, TENV Enclosure, Continuous Duty
MI ITEM #15032633
MFR #SPNM3543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA Frame Size
    56H
  • Overall Length C Dimension
    12.6300 in, 320.80 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in, 15.88 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    0.950 A at 460 V, 1.900 A at 230 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1735 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    1 A
  • Full Load Efficiency
    84 %
  • Insulation Class
    F
  • IP Rating
    IP54
  • KVA Code
    N
  • Model
    3436M
  • Motor Horsepower
    0.750 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    C, UR, US, WEEE, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz, 460 V @ 60 Hz

Overview

Mfr description
SPNM3543 .75HP, 1735RPM, 3PH, 60HZ, 56H,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought