Overview
Mfr description
FEMB-3 SP
- High-tech custom blend of polymers provides cut resistance and flexibility
- These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
- A standard in the meat and poultry industry, and in several baking applications
Specifications
- Alligator15
- Belt CategoryVolta Belting
- Belt Thickness3 mm
- Belt TypeLightweight
- Bottom CoverEmbossed
- CarcassHomogeneous
- ClipperUX1SP
- ColorBlue
- CompoundTPE
- Durometer95A
- Endless SpliceButt Splice
- FDA AcceptedFDA;USDA;EU;3A Dairy
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Minimum Pulley Diameter2.0000 in
- Oil ResistantOil Resistant
- Plastic RivetAPF150 W
- Plastic SpiralNot Recommended
- Product TypeVolta Belting
- Solid PlateNot Recommended
- StapleRS125
- Temperature Range-20°F to 140 °F
- Top CoverSpike
- Weight Per Inch0.062 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data