Motion
2025
2025 Volta FELB-3 SP Homogeneous Blue TPE Spike x Embossed
MI ITEM #15033262
MFR #2025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2025 Volta FELB-3 SP Homogeneous Blue TPE Spike x Embossed
MI ITEM #15033262
MFR #2025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    3 mm
  • Minimum Pulley Diameter
    1.1250 in
  • Weight Per Inch
    0.062 lbs

Details

  • Alligator
    15
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    Embossed
  • Carcass
    Homogeneous
  • Clipper
    UX1SP
  • Color
    Blue
  • Compound
    TPE
  • Durometer
    80A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    FDA;EU
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    -40°F to 120 °F
  • Top Cover
    Spike

Overview

Mfr description
FELB-3 SP
  • High-tech custom blend of polymers provides cut resistance and flexibility
  • These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
  • A standard in the meat and poultry industry, and in several baking applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text