Motion
2028
2028 Volta FRLW-4 ITR-10 Homogeneous Light Blue TPE Impression x Fabric Back
MI ITEM #15033265
MFR #2028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2028 Volta FRLW-4 ITR-10 Homogeneous Light Blue TPE Impression x Fabric Back
MI ITEM #15033265
MFR #2028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FRLW-4 ITR 10
  • High-tech custom blend of polymers provides cut resistance and flexiblity
  • A fabric bottom provides lower stretch than non-reinforced belts, and the top side has a low roughtop impression for better grip and/or release
  • Used in many food applications

Specifications

  • Alligator
    25
  • Belt Category
    Volta Belting
  • Belt Thickness
    4 mm
  • Belt Type
    Lightweight
  • Bottom Cover
    Fabric
  • Carcass
    Homogeneous
  • Clipper
    U2
  • Color
    Light Blue
  • Compound
    TPE
  • Durometer
    80A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    FDA;EU
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Minimum Pulley Diameter
    1.0000 in
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    -40°F to 120 °F
  • Top Cover
    Impression
  • Weight Per Inch
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text