Motion
2031
2031 Volta FELB-2.5 ACR ITO-50 Kevlar® Cord Blue TPE Impression x Embossed
Mi Item #15033268
MFR #2031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2031 Volta FELB-2.5 ACR ITO-50 Kevlar® Cord Blue TPE Impression x Embossed
Mi Item #15033268
MFR #2031

Mfr description
FELB- 2.5 ACR ITO 50
  • High-tech custom blend of polymers provides cut resistance and flexiblity
  • Bottom side of belt is embossed for easy sliding on the conveyor bed, and the top side has a deep pebble top impression for better grip and/or release
  • When slit in "slitting lanes", the Kevlar® reinforced cords of the belt are not exposed, making this belt a perfect candidate for cheese and meat applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    2.5 mm
  • Minimum Pulley Diameter
    0.7900 in
  • Weight Per Inch
    0.044 lbs

Details

  • Alligator
    7
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    Embossed
  • Carcass
    Kevlar® Cord
  • Clipper
    UX1SP
  • Color
    Blue
  • Compound
    TPE
  • Durometer
    80A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    FDA;EU
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    -40°F to 120 °F
  • Top Cover
    Impression
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)