Motion
2032
2032 Volta FRLB-2 CEB-B Homogeneous Blue TPE Smooth x Cover
Mi Item #15033269
MFR #2032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2032 Volta FRLB-2 CEB-B Homogeneous Blue TPE Smooth x Cover
Mi Item #15033269
MFR #2032

Mfr description
FRLB-2 CEB-B
  • High-tech custom blend of polymers provides characteristics such as higher-strength due to the reinforced fabric, cut resistance and flexibility
  • This belt also features a urethane skin covered bottom
  • A standard in the meat and poultry industry, and in several baking applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    2 mm
  • Minimum Pulley Diameter
    0.7500 in
  • Weight Per Inch
    0.045 lbs

Details

  • Alligator
    1
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    Cover
  • Carcass
    Homogeneous
  • Clipper
    UX1SP
  • Color
    Blue
  • Compound
    TPE
  • Durometer
    80A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    FDA;EU
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF100 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    -40°F to 120 °F
  • Top Cover
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)