Motion
2038
2038 Volta FELW-3 ITO-50 Homogeneous Light Blue TPE Impression x Embossed
MI ITEM #15033275
MFR #2038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2038 Volta FELW-3 ITO-50 Homogeneous Light Blue TPE Impression x Embossed
MI ITEM #15033275
MFR #2038

Mfr description
FELW-3 ITO 50
  • High-tech custom blend of polymers provides cut resistance and flexibility
  • These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
  • This belt offers an embossed bottom for a lower coefficient of friction and an IT0-50 profile (pebbletop) for small inclines
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    3 mm
  • Minimum Pulley Diameter
    0.6875 in
  • Weight Per Inch
    0.05 lbs

Details

  • Alligator
    15
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    Embossed
  • Carcass
    Homogeneous
  • Clipper
    UX1SP
  • Color
    Cream
  • Compound
    TPE
  • Durometer
    80A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    FDA;EU
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    -40°F to 120 °F
  • Top Cover
    Impression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)