Motion
2039
2039 Volta FEMB-3 CT Homogeneous Blue TPE Crescent x Embossed
Mi Item #15033276
MFR #2039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2039 Volta FEMB-3 CT Homogeneous Blue TPE Crescent x Embossed
Mi Item #15033276
MFR #2039

Mfr description
FEMB-3 CT
  • High-tech custom blend of polymers provides cut resistance and flexibility
  • These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
  • A standard in the meat and poultry industry, and in several baking applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    3 mm
  • Minimum Pulley Diameter
    2.3750 in
  • Weight Per Inch
    0.07 lbs

Details

  • Alligator
    15
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    Embossed
  • Carcass
    Homogeneous
  • Clipper
    UX1SP
  • Color
    Blue
  • Compound
    TPE
  • Durometer
    95A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    FDA;USDA;EU;3A Dairy
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    -20°F to 140 °F
  • Top Cover
    Crescent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)