Motion
2060
2060 Volta FMB-3 DD Homogeneous Blue TPE Smooth x DualDrive
MI ITEM #15033287
MFR #2060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2060 Volta FMB-3 DD Homogeneous Blue TPE Smooth x DualDrive
MI ITEM #15033287
MFR #2060

Mfr description
FMB-3 DD ITM2
  • These positive drive belts are replacing many plastic modular belts because their construction is more resistant to bacteria
  • This high-tech custom blend of polymers provides characteristics such as cut resistance and flexibility
  • These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    3 mm
  • Minimum Pulley Diameter
    3.2500 in
  • Weight Per Inch
    0.075 lbs

Details

  • Alligator
    15
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    DualDrive
  • Carcass
    Homogeneous
  • Clipper
    UX1SP
  • Color
    Blue
  • Compound
    TPE
  • Durometer
    95A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    FDA;USDA;EU;3A Dairy
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    -5°F to 140 °F
  • Top Cover
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)