Specifications
Dimensions
- Belt Thickness3 mm
- Minimum Pulley Diameter3.2500 in
- Weight Per Inch0.065 lbs
Details
- Alligator15
- Belt CategoryVolta Belting
- Belt TypeLightweight
- Bottom CoverSuperDrive™
- CarcassHomogeneous
- ClipperUX1SP
- ColorBlue
- CompoundTPE
- Durometer53D
- Endless SpliceButt Splice
- FDA AcceptedFDA;USDA;EU
- Fire ResistantNon Fire Resistant
- Flexco Bolt OnNot Recommended
- Flexco RivetNot Recommended
- Oil ResistantOil Resistant
- Plastic RivetAPF150 W
- Plastic SpiralNot Recommended
- Product TypeVolta Belting
- Solid PlateNot Recommended
- StapleRS125
- Temperature Range-5°F to 140 °F
- Top CoverImpression
Overview
Mfr description
FMB-3 SD ITO 50
- These positive drive belts are replacing many plastic modular belts because their construction is more resistant to bacteria
- This high-tech custom blend of polymers provides characteristics such as cut resistance and flexibility
- These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
- A standard in the meat and poultry industry, and in several baking applications