Motion
2080
2080 Volta FMB-3 SD Homogeneous Blue TPE Smooth x SuperDrive™
MI ITEM #15033294
MFR #2080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2080 Volta FMB-3 SD Homogeneous Blue TPE Smooth x SuperDrive™
MI ITEM #15033294
MFR #2080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FMB-3 SD
  • These positive drive belts are replacing many plastic modular belts because their construction is more resistant to bacteria
  • This high-tech custom blend of polymers provides characteristics such as cut resistance and flexibility
  • These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
  • A standard in the meat and poultry industry, and in several baking applications

Specifications

  • Alligator
    15
  • Belt Category
    Volta Belting
  • Belt Thickness
    3 mm
  • Belt Type
    Lightweight
  • Bottom Cover
    SuperDrive™
  • Carcass
    Homogeneous
  • Clipper
    UX1SP
  • Color
    Blue
  • Compound
    TPE
  • Durometer
    95A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    NSF;FDA;USDA;EU;3A Dairy
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Minimum Pulley Diameter
    3.2500 in
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    -5°F to 140 °F
  • Top Cover
    Smooth
  • Weight Per Inch
    0.065 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text