Motion
2083
2083 Volta FMW-4 SD Homogeneous Cream TPE Smooth x SuperDrive™
Mi Item #15033297
MFR #2083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2083 Volta FMW-4 SD Homogeneous Cream TPE Smooth x SuperDrive™
Mi Item #15033297
MFR #2083

Mfr description
FMW-4 SD
  • These positive drive belts are replacing many plastic modular belts because their construction is more resistant to bacteria
  • This high-tech custom blend of polymers provides characteristics such as cut resistance and flexibility
  • These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    4 mm
  • Minimum Pulley Diameter
    4.7500 in
  • Weight Per Inch
    0.085 lbs

Details

  • Alligator
    25
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    SuperDrive™
  • Carcass
    Homogeneous
  • Clipper
    U2
  • Color
    Cream
  • Compound
    TPE
  • Durometer
    95A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    NSF;FDA;USDA;EU;3A Dairy
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    -5°F to 140 °F
  • Top Cover
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)