Motion
2090
2090 Volta FRMW-2.5 ITO-50 Homogeneous Cream TPE Impression x Fabric Back
Mi Item #15033302
MFR #2090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2090 Volta FRMW-2.5 ITO-50 Homogeneous Cream TPE Impression x Fabric Back
Mi Item #15033302
MFR #2090

Mfr description
FRMW-2.5 ITO 50
  • High-tech custom blend of polymers provides cut resistance and flexibility
  • These belts are truly homogeneous, with no plies to separate or carcass yarns to fray
  • This belt offers an embossed bottom for a lower coefficient of friction and an IT0-50 profile (pebbletop) for small inclines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    2.5 mm
  • Minimum Pulley Diameter
    1.4375 in
  • Weight Per Inch
    0.044 lbs

Details

  • Alligator
    7
  • Belt Category
    Volta Belting
  • Belt Type
    Lightweight
  • Bottom Cover
    Fabric
  • Carcass
    Homogeneous
  • Clipper
    UX1SP
  • Color
    Cream
  • Compound
    TPE
  • Durometer
    95A
  • Endless Splice
    Butt Splice
  • FDA Accepted
    FDA;EU
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    Not Recommended
  • Product Type
    Volta Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    -20°F to 140 °F
  • Top Cover
    Impression
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)